Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 5C 5#22D Skt J/N NI Cmpst - AL07F11-5S-LC
By Amphenol
Order Code:
ZT3865594S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-5c-5-22d-skt-j-n-ni-cmpst-al07f11-5s-lc/p/ZT3865594S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 5C 5#22D SKT J/N Ni CMPST - AL07F11-5S-LC
Specifications
Specifications for AL 5C 5#22D Skt J/N NI Cmpst - AL07F11-5S-LC
Shell Material
Composite
Insert Rotation Keying
Normal
MFR Part No.
APH AL07F11-5S-LC
Contact Mating Life
500
Contact Size
5#20
Insert Arrangement
5-Nov
Shell Colour
Silver
Operating Voltage AC
1800
Connector Type
Circular
Operating Temperature
67 to +257 (-55 to +125)
Contacts Supplied
No
Grommet Seal Material
Fluorinated Silicone
Amperage Rating
7.5A
Insert Material
Hard Dielectric
Crimp Wire Gauge
24, 22, 20
Shell Plating
Electroless Nickel
Mounting Type
Jam Nut - Rear Mount
No. Contacts
5
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket
Contact Plating
50 Microinches Gold Plate
Sealing
Meets IP66
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome