Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
AL 8C 8#20 Skt Plug Black Compst - AL06UD13-8S-LC
By Amphenol
Order Code:
ZT3865390S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/al-8c-8-20-skt-plug-black-compst-al06ud13-8s-lc/p/ZT3865390S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
Amphenol, AL 8C 8#20 SKT PLUG BLK COMPST - AL06UD13-8S-LC
Specifications
Specifications for AL 8C 8#20 Skt Plug Black Compst - AL06UD13-8S-LC
Amperage Rating
7.5A
Mounting Type
Cable
Operating Voltage AC
1800
Contact Material
Copper Alloy
Contact Size
8#20
Insert Material
Hard Dielectric
Contact Mating Life
500
Connector Type
Circular
Sealing
Meets IP66
Grommet Seal Material
Dimethyl Silicone
Insert Rotation Keying
Normal
Connector Style
Plug
Contact Style
Socket
Shell Plating
Unplated
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
13-Aug
MFR Part No.
APH AL06UD13-8S-LC
Shielding
No
Operating Temperature
67 to +257 (-55 to +125)
No. Contacts
8
Shell Colour
Black
Termination Method
Crimp
Contacts Supplied
No
Shell Material
Composite
RoHS Compliant
Yes
Contact Plating
50 Microinches Gold Plate