Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphe-Lite MIL-DTL38999 Series III
ALM 19C 19#20 SKT PLG G/ZnNi ALM06F15-19S-072
By Amphenol
Order Code:
ZT1845917S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/amphe-lite-mil-dtl38999-series-iii/alm-19c-19-20-skt-plg-g-znni-alm06f15-19s-072/p/ZT1845917S
Add to quotation
View all Amphe-Lite MIL-DTL38999 Series III
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for ALM 19C 19#20 SKT PLG G/ZnNi ALM06F15-19S-072
Connector Type
Connector Circular
Specification
MIL-DTL-38999 style
Sealing
IP67
MFR Part No.
APH ALM06F15-19S-072
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome