Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 62GB PlugSeries
62GB 6#22 7#20 SKT RECP 62-5283-10-76SF
By Amphenol
Order Code:
ZT2028886S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/connectors/amphenol-62gb-plugseries/62gb-6-22-7-20-skt-recp-62-5283-10-76sf/p/ZT2028886S
Add to quotation
View all Amphenol 62GB PlugSeries
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
Specifications
Specifications for 62GB 6#22 7#20 SKT RECP 62-5283-10-76SF
Connector Style
Receptacle
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
MFR Part No.
APH 62-5283-10-76SF
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome