62GB CON 12 SKT CRIMP 62-1670

Order Code: ZT2028938S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

GeneralPartSpec: BS 9522 F0017
ContactStyle: Socket
ContactSize: #12
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
TerminationMethod: Crimp
CrimpWireGauge: 14,12

See full description
Specifications for 62GB CON 12 SKT CRIMP 62-1670
  • Contact Plating
    50 microinches Gold Plate
  • Contact Size
    #12
  • Contact Material
    Copper Alloy
  • Contact Style
    Socket
  • Crimp Wire Gauge
    14, 12
  • Specification
    BS 9522 F0017
  • Terminated Method
    Crimp
  • MFR Part No.
    APH 62-1670
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome