Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 62GB PlugSeries
62GB CON 16 PIN 62GB-170
By Amphenol
Order Code:
ZT2024095S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/connectors/amphenol-62gb-plugseries/62gb-con-16-pin-62gb-170/p/ZT2024095S
Add to quotation
View all Amphenol 62GB PlugSeries
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Contact
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 62GB CON 16 PIN 62GB-170
Connector Type
Contact
Specification
MIL-DTL-26482 Style
Product Range
Amphenol 62GB Series
MFR Part No.
APH 62GB-170
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome