62GB CON 16 PIN CRIMP 62-1708

Order Code: ZT2028957S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

GeneralPartSpec: BS 9522 F0017
ContactStyle: Pin
ContactSize: #16
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
TerminationMethod: Crimp
CrimpWireGauge: 20,18,16

See full description
Specifications for 62GB CON 16 PIN CRIMP 62-1708
  • Crimp Wire Gauge
    20, 18, 16
  • Contact Plating
    50 microinches Gold Plate
  • Contact Size
    #16
  • Contact Material
    Copper Alloy
  • Contact Style
    PIN
  • Specification
    BS 9522 F0017
  • Terminated Method
    Crimp
  • MFR Part No.
    APH 62-1708
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome