62GB CON 20 PIN CRIMP 62-1525

Order Code: ZT2028692S

£7.99 Inc VAT (20%)
£9.2913.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

GeneralPartSpec: BS 9522 F0017
ContactStyle: Pin
ContactSize: #20
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
TerminationMethod: Crimp
CrimpWireGauge: 24,22,20

See full description
Specifications for 62GB CON 20 PIN CRIMP 62-1525
  • Contact Plating
    50 microinches Gold Plate
  • Contact Style
    PIN
  • Contact Size
    #20
  • Crimp Wire Gauge
    24, 22, 20
  • Contact Material
    Copper Alloy
  • Specification
    BS 9522 F0017
  • Terminated Method
    Crimp
  • MFR Part No.
    APH 62-1525
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome