Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 62GB PlugSeries
62GB METAL DUSTCAP #12 62-1589-12
By Amphenol
Order Code:
ZT2028893S
£15.99
Inc VAT (20%)
£18.99
15.5% off
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/connectors/amphenol-62gb-plugseries/62gb-metal-dustcap-12-62-1589-12/p/ZT2028893S
Add to quotation
View all Amphenol 62GB PlugSeries
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Dustcap
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 62GB METAL DUSTCAP #12 62-1589-12
Connector Type
Dustcap
Specification
MIL-DTL-26482 Style
MFR Part No.
APH 62-1589-12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome