Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 62GB PlugSeries
62GB METAL DUSTCAP #8 62-1589-08
By Amphenol
Order Code:
ZT2028760S
£13.99
Inc VAT (20%)
£15.99
12.5% off
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/connectors/amphenol-62gb-plugseries/62gb-metal-dustcap-8-62-1589-08/p/ZT2028760S
Add to quotation
View all Amphenol 62GB PlugSeries
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Dustcap
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 62GB METAL DUSTCAP #8 62-1589-08
Connector Type
Dustcap
Specification
MIL-DTL-26482 Style
MFR Part No.
APH 62-1589-08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome