Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
97-3108B14S-1P - 97-3108B14S-1P
By Amphenol
Order Code:
ZT3815831S
£22.99
Inc VAT (20%)
£23.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/97-3108b14s-1p-97-3108b14s-1p/p/ZT3815831S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, 97-3108B14S-1P - 97-3108B14S-1P
Specifications
Specifications for 97-3108B14S-1P - 97-3108B14S-1P
Mounting Type
Cable
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
Contact Mating Life
100
Connector Style
Plug
Insert Arrangement
14S-1
Contact Style
Pin
Insert Material
Diallyl Phthalate
Insert Rotation Keying
Normal
Operating Voltage AC
500
Amperage Rating
13A
Orientation
Right Angle
MFR Part No.
APH 97-3108B14S-1P
End Bell Type
Threaded Split - UNEF - Ext
Contact Material
Brass or Copper Alloy
Connector Type
Circular
Contact Size
3#16S
Specification
MIL-DTL-5015
Contacts Supplied
Yes
No. Contacts
3
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome