Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 10C 10#16 Pin Plug - 97-3106A18-19PY
By Amphenol
Order Code:
ZT3815197S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£18.99
5%
10 +
£17.99
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-10c-10-16-pin-plug-97-3106a18-19py/p/ZT3815197S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 10C 10#16 PIN PLUG - 97-3106A18-19PY
Tags:
#BulkDiscount
Specifications
Specifications for Ab 10C 10#16 Pin Plug - 97-3106A18-19PY
Shielding
Yes
Rotation Angle
240
Insert Arrangement
18-19
Contact Plating
Silver
Specification
MIL-DTL-5015
Connector Style
Plug
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
No. Contacts
10
Connector Type
Circular
Insert Rotation Keying
Y
Orientation
Straight
MFR Part No.
APH 97-3106A18-19PY
Contact Mating Life
100
Shell Material
Aluminum Alloy
Operating Voltage AC
500
Insert Material
Diallyl Phthalate
Contact Style
Pin
Shell Colour
Olive Drab
Contact Size
10#16
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
13A
End Bell Type
Threaded - UNEF - Ext
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome