Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 10C 10#16 Pin Plug - 97-3108B18-1PW-417
By Amphenol
Order Code:
ZT3816878S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-10c-10-16-pin-plug-97-3108b18-1pw-417/p/ZT3816878S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 10C 10#16 PIN PLUG - 97-3108B18-1PW-417
Tags:
#BulkDiscount
Specifications
Specifications for Ab 10C 10#16 Pin Plug - 97-3108B18-1PW-417
Insert Rotation Keying
W
MFR Part No.
APH 97-3108B18-1PW-417
Contact Material
Copper alloy
No. Contacts
10
Connector Style
Plug
Shell Material
Aluminum
Operating Voltage DC
250
Contact Size
10#16
Insert Arrangement
18-1
Grommet Seal Material
Silicone
Contact Plating
Silver
Sealing
No
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Shielding
No
Mounting Type
Cable
Amperage Rating
13A
Operating Voltage AC
200
Connector Type
Circular
Orientation
Right Angle
End Bell Type
Right Angle Cable Clamp
Shell Colour
Olive Drab
Termination Method
Solder
Contact Mating Life
100
Contact Style
Pin
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome