Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 10C 10#16 Pin Plug - 97-3108B18-1PX-417
By Amphenol
Order Code:
ZT3816823S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-10c-10-16-pin-plug-97-3108b18-1px-417/p/ZT3816823S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 10C 10#16 PIN PLUG - 97-3108B18-1PX-417
Tags:
#BulkDiscount
Specifications
Specifications for Ab 10C 10#16 Pin Plug - 97-3108B18-1PX-417
Contact Style
Pin
End Bell Type
Right Angle Cable Clamp
Operating Voltage DC
250
Insert Rotation Keying
X
Connector Style
Plug
Shell Material
Aluminum
Insert Arrangement
18-1
Contacts Supplied
Yes
Contact Plating
Silver
Insert Material
Diallyl Phthalate
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
100
No. Contacts
10
Contact Material
Copper alloy
Sealing
No
Operating Voltage AC
200
MFR Part No.
APH 97-3108B18-1PX-417
Grommet Seal Material
Silicone
Amperage Rating
13A
Shell Colour
Olive Drab
Shielding
No
RoHS Compliant
No
Orientation
Right Angle
Termination Method
Solder
Contact Size
10#16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome