Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 10C 10#16 Skt Plug - 97-3106A18-1SZ
By Amphenol
Order Code:
ZT3815385S
£19.99
Inc VAT (20%)
£20.99
4.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-10c-10-16-skt-plug-97-3106a18-1sz/p/ZT3815385S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 10C 10#16 SKT PLUG - 97-3106A18-1SZ
Specifications
Specifications for Ab 10C 10#16 Skt Plug - 97-3106A18-1SZ
No. Contacts
10
Contact Size
10#16
Orientation
Straight
Mounting Type
Cable
Contact Material
Brass or Copper Alloy
Shell Colour
Olive Drab
Rotation Angle
290
Contact Mating Life
100
Operating Voltage AC
500/200
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Insert Rotation Keying
Z
Operating Voltage DC
700/250
MFR Part No.
APH 97-3106A18-1SZ
Insert Arrangement
18-1
18-Jan
End Bell Type
Threaded - UNEF - Ext
Specification
MIL-DTL-5015
Connector Style
Plug
Contact Plating
Silver
Contact Style
Socket
Shielding
Yes
Connector Type
Circular
Termination Method
Solder
Contacts Supplied
Yes
RoHS Compliant
No
Shell Material
Aluminum Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome