Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 17C 17#16 Pin Plug - 97-3106A20-29P-621
By Amphenol
Order Code:
ZT3816926S
£22.99
Inc VAT (20%)
£23.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-17c-17-16-pin-plug-97-3106a20-29p-621/p/ZT3816926S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 17C 17#16 PIN PLUG - 97-3106A20-29P-621
Specifications
Specifications for Ab 17C 17#16 Pin Plug - 97-3106A20-29P-621
Shell Colour
Black
End Bell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Connector Type
Circular
Shell Material
Aluminum Alloy
Shielding
Yes
MFR Part No.
APH 97-3106A20-29P-621
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage DC
700
Connector Style
Plug
Contact Style
Pin
No. Contacts
17
Specification
MIL-DTL-5015
Operating Voltage AC
500
Insert Arrangement
20-29
Insert Rotation Keying
Normal
Contact Size
17#16
Mounting Type
Cable
Shell Plating
Non-Conductive Black Alloy
Amperage Rating
13A
Termination Method
Solder
RoHS Compliant
No
Insert Material
Diallyl Phthalate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome