Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 26C 26#16 Skt Recp - 97-3100A28-12SX
By Amphenol
Order Code:
ZT3815780S
£33.99
Inc VAT (20%)
£36.99
8% off
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.61
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-26c-26-16-skt-recp-97-3100a28-12sx/p/ZT3815780S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 26C 26#16 SKT RECP - 97-3100A28-12SX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 26C 26#16 Skt Recp - 97-3100A28-12SX
Amperage Rating
13A
Contact Plating
Silver
Connector Type
Circular
Contact Style
Socket
Rotation Angle
180
Insert Arrangement
28-12
No. Contacts
26
Orientation
Straight
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
Insert Rotation Keying
X
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Shell Colour
Olive Drab
Operating Voltage AC
500
Connector Style
Receptacle
Contact Size
26#16
Contact Mating Life
100
Termination Method
Solder
MFR Part No.
APH 97-3100A28-12SX
End Bell Type
Threaded - UNEF - Ext
Specification
MIL-DTL-5015
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome