Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 2C 2#16S Pin Plug - 97-3108B14S-9PW-417
By Amphenol
Order Code:
ZT3815834S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-2c-2-16s-pin-plug-97-3108b14s-9pw-417/p/ZT3815834S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 2C 2#16S PIN PLUG - 97-3108B14S-9PW-417
Specifications
Specifications for Ab 2C 2#16S Pin Plug - 97-3108B14S-9PW-417
Contact Plating
Silver
MFR Part No.
APH 97-3108B14S-9PW-417
Mounting Type
Cable
Insert Rotation Keying
W
No. Contacts
2
Contact Style
Pin
Amperage Rating
7.3A
Connector Style
Plug
Shell Material
Aluminum
Insert Material
Diallyl Phthalate
Shell Colour
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
14S-9
Contact Material
Copper alloy
Contact Size
2#16S
Shielding
No
Contact Mating Life
100
End Bell Type
Right Angle Cable Clamp
Sealing
No
Operating Voltage DC
700
Connector Type
Circular
Operating Voltage AC
500
Termination Method
Solder
RoHS Compliant
No
Orientation
Right Angle
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome