Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 3C 3#16S Skt Recp - 97-3102A14S-1S
By Amphenol
Order Code:
ZT3816448S
£10.99
Inc VAT (20%)
£11.99
8% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-3c-3-16s-skt-recp-97-3102a14s-1s/p/ZT3816448S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 3C 3#16S SKT RECP - 97-3102A14S-1S
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 3C 3#16S Skt Recp - 97-3102A14S-1S
Operating Voltage AC
500
Specification
MIL-DTL-5015
Insert Rotation Keying
Normal
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Mating Life
100
Contact Size
3#16S
Shielding
Yes
Connector Type
Circular
Amperage Rating
13A
Operating Voltage DC
700
Contact Material
Brass or Copper Alloy
Shell Colour
Olive Drab
Insert Material
Diallyl Phthalate
Contact Style
Socket
No. Contacts
3
MFR Part No.
APH 97-3102A14S-1S
Connector Style
Receptacle
RoHS Compliant
No
Insert Arrangement
14S-1
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome