Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 3C 3#8 Skt Plug - 97-3106A20-19S-621-417
By Amphenol
Order Code:
ZT3816306S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-3c-3-8-skt-plug-97-3106a20-19s-621-417/p/ZT3816306S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 3C 3#8 SKT PLUG - 97-3106A20-19S-621-417
Specifications
Specifications for Ab 3C 3#8 Skt Plug - 97-3106A20-19S-621-417
Mounting Type
Cable
Insert Arrangement
20-19
Operating Voltage DC
700
Connector Style
Plug
Grommet Seal Material
Silicone
Contacts Supplied
Yes
Sealing
No
Insert Material
Diallyl Phthalate
Connector Type
Circular
Contact Plating
Silver
MFR Part No.
APH 97-3106A20-19S-621-417
Orientation
Straight
Contact Mating Life
100
End Bell Type
Straight Cable Clamp
Shell Plating
Black Zinc Alloy
Operating Voltage AC
500
Shell Colour
Black
Insert Rotation Keying
Normal
Shell Material
Aluminum
Contact Style
Socket
Shielding
No
Contact Material
Copper alloy
RoHS Compliant
No
No. Contacts
3
Amperage Rating
46A
Contact Size
3#8
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome