Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 3C 3#8 Skt Plug - 97-3106A20-19SW-621-417
By Amphenol
Order Code:
ZT3816507S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-3c-3-8-skt-plug-97-3106a20-19sw-621-417/p/ZT3816507S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 3C 3#8 SKT PLUG - 97-3106A20-19SW-621-417
Specifications
Specifications for Ab 3C 3#8 Skt Plug - 97-3106A20-19SW-621-417
Grommet Seal Material
Silicone
Contact Size
3#8
Operating Voltage AC
500
Contact Mating Life
100
Sealing
No
Amperage Rating
46A
Contact Material
Copper alloy
Contacts Supplied
Yes
Contact Style
Socket
Shell Plating
Black Zinc Alloy
Shielding
No
Contact Plating
Silver
Operating Voltage DC
700
Shell Material
Aluminum
Shell Colour
Black
Orientation
Straight
Mounting Type
Cable
End Bell Type
Straight Cable Clamp
Insert Arrangement
20-19
No. Contacts
3
Insert Material
Diallyl Phthalate
Connector Type
Circular
Termination Method
Solder
Insert Rotation Keying
W
RoHS Compliant
No
MFR Part No.
APH 97-3106A20-19SW-621-417
Connector Style
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome