Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 4C 4#12 Pin Plug - 97-3108B18-10P-417
By Amphenol
Order Code:
ZT3816606S
£37.99
Inc VAT (20%)
£39.99
5% off
Quantity
Price
Discount
1 - 4
£37.99
0%
5 +
£35.33
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-4c-4-12-pin-plug-97-3108b18-10p-417/p/ZT3816606S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 4C 4#12 PIN PLUG - 97-3108B18-10P-417
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 4C 4#12 Pin Plug - 97-3108B18-10P-417
Mounting Type
Cable
Insert Arrangement
18-10
Orientation
Right Angle
Amperage Rating
23A
Connector Type
Circular
Shell Colour
Olive Drab
Insert Material
Diallyl Phthalate
Shielding
No
No. Contacts
4
Contact Material
Copper alloy
Operating Voltage AC
500
Insert Rotation Keying
Normal
Connector Style
Plug
Grommet Seal Material
Silicone
Contact Style
Pin
Sealing
No
Operating Voltage DC
700
End Bell Type
Right Angle Cable Clamp
Contact Size
4#12
Shell Material
Aluminum
MFR Part No.
APH 97-3108B18-10P-417
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
100
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome