Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 4C 4#12 Pin Plug - 97-3108B18-10PX-417
By Amphenol
Order Code:
ZT3816769S
£37.99
Inc VAT (20%)
£39.99
5% off
Quantity
Price
Discount
1 - 4
£37.99
0%
5 +
£35.33
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-4c-4-12-pin-plug-97-3108b18-10px-417/p/ZT3816769S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 4C 4#12 PIN PLUG - 97-3108B18-10PX-417
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 4C 4#12 Pin Plug - 97-3108B18-10PX-417
Insert Material
Diallyl Phthalate
Contact Material
Copper alloy
Contacts Supplied
Yes
Insert Arrangement
18-10
No. Contacts
4
Insert Rotation Keying
X
Sealing
No
Contact Style
Pin
Connector Type
Circular
Shielding
No
Contact Size
4#12
Mounting Type
Cable
End Bell Type
Right Angle Cable Clamp
Grommet Seal Material
Silicone
Connector Style
Plug
Amperage Rating
23A
Shell Colour
Olive Drab
Orientation
Right Angle
Operating Voltage DC
700
Contact Mating Life
100
Shell Material
Aluminum
Termination Method
Solder
Operating Voltage AC
500
MFR Part No.
APH 97-3108B18-10PX-417
RoHS Compliant
No
Contact Plating
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome