Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 4C 4#12 Pin Recp - 97-3100A20-4PX
By Amphenol
Order Code:
ZT3815913S
£18.99
Inc VAT (20%)
£19.99
5% off
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£18.04
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-4c-4-12-pin-recp-97-3100a20-4px/p/ZT3815913S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 4C 4#12 PIN RECP - 97-3100A20-4PX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 4C 4#12 Pin Recp - 97-3100A20-4PX
Orientation
Straight
Contact Size
4#12
Contacts Supplied
Yes
Contact Mating Life
100
Operating Voltage AC
900
Shell Colour
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage DC
1250
Contact Style
Pin
Insert Rotation Keying
X
MFR Part No.
APH 97-3100A20-4PX
No. Contacts
4
Rotation Angle
110
Contact Plating
Silver
Insert Arrangement
20-4
Amperage Rating
23A
Insert Material
Diallyl Phthalate
End Bell Type
Threaded - UNEF - Ext
Contact Material
Brass/Copper Alloy
RoHS Compliant
No
Specification
MIL-DTL-5015
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome