Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 4C 4#12 Pin Recp - 97-3101A20-4PX
By Amphenol
Order Code:
ZT3816217S
£17.99
Inc VAT (20%)
£19.99
10% off
Quantity
Price
Discount
1 - 4
£17.99
0%
5 +
£17.09
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-4c-4-12-pin-recp-97-3101a20-4px/p/ZT3816217S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 4C 4#12 PIN RECP - 97-3101A20-4PX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 4C 4#12 Pin Recp - 97-3101A20-4PX
Insert Material
Diallyl Phthalate
Orientation
Straight
Amperage Rating
23A
Operating Voltage DC
1250
Operating Voltage AC
900
Contact Mating Life
100
Mounting Type
Cable
MFR Part No.
APH 97-3101A20-4PX
Insert Rotation Keying
X
Shielding
Yes
Rotation Angle
110
Contact Size
4#12
Contact Material
Brass or Copper Alloy
End Bell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Colour
Olive Drab
Insert Arrangement
20-4
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Connector Type
Circular
Specification
MIL-DTL-5015
RoHS Compliant
No
Termination Method
Solder
No. Contacts
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome