Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 5C 5#12 Skt Plug - 97-3108B18-11SX
By Amphenol
Order Code:
ZT3816624S
£34.99
Inc VAT (20%)
£37.99
7.5% off
Quantity
Price
Discount
1 - 4
£34.99
0%
5 +
£32.89
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-5c-5-12-skt-plug-97-3108b18-11sx/p/ZT3816624S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 5C 5#12 SKT PLUG - 97-3108B18-11SX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 5C 5#12 Skt Plug - 97-3108B18-11SX
Orientation
Right Angle
Shell Colour
Olive Drab
Connector Type
Circular
MFR Part No.
APH 97-3108B18-11SX
Shielding
Yes
No. Contacts
5
Contact Style
Socket
End Bell Type
Threaded Split - UNEF - Ext
Contact Size
5#12
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Operating Voltage AC
500
Mounting Type
Cable
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Rotation Keying
X
Insert Arrangement
18-11
Specification
MIL-DTL-5015
Insert Material
Diallyl Phthalate
Rotation Angle
170
Amperage Rating
23A
Operating Voltage DC
700
Contact Mating Life
100
Contacts Supplied
Yes
RoHS Compliant
No
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome