Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 5C 5#16 Pin Plug - 97-3106A18-20PW
By Amphenol
Order Code:
ZT3815566S
£16.99
Inc VAT (20%)
£17.99
5.5% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-5c-5-16-pin-plug-97-3106a18-20pw/p/ZT3815566S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 5C 5#16 PIN PLUG - 97-3106A18-20PW
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 5C 5#16 Pin Plug - 97-3106A18-20PW
Operating Voltage DC
700
Connector Type
Circular
Amperage Rating
13A
Insert Rotation Keying
W
Contact Style
Pin
Contact Mating Life
100
Insert Material
Diallyl Phthalate
Mounting Type
Cable
Shell Material
Aluminum Alloy
MFR Part No.
APH 97-3106A18-20PW
Orientation
Straight
Operating Voltage AC
500
Contact Plating
Silver
Shell Colour
Olive Drab
Specification
MIL-DTL-5015
Connector Style
Plug
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
18-20
No. Contacts
5
Contact Size
5#16
Rotation Angle
90
End Bell Type
Threaded - UNEF - Ext
Termination Method
Solder
RoHS Compliant
No
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome