Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 5C 5#16 Pin Plug - 97-3106A18-20PX
By Amphenol
Order Code:
ZT3815597S
£16.99
Inc VAT (20%)
£17.99
5.5% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-5c-5-16-pin-plug-97-3106a18-20px/p/ZT3815597S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 5C 5#16 PIN PLUG - 97-3106A18-20PX
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Ab 5C 5#16 Pin Plug - 97-3106A18-20PX
Shell Colour
Olive Drab
Contact Size
5#16
Specification
MIL-DTL-5015
Amperage Rating
13A
Insert Rotation Keying
X
Insert Arrangement
18-20
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Operating Voltage DC
700
Contacts Supplied
Yes
MFR Part No.
APH 97-3106A18-20PX
Shielding
Yes
Contact Style
Pin
Connector Style
Plug
Contact Mating Life
100
Mounting Type
Cable
End Bell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Insert Material
Diallyl Phthalate
Orientation
Straight
Contact Plating
Silver
No. Contacts
5
Operating Voltage AC
500
RoHS Compliant
No
Rotation Angle
180
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome