Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 7C 7#12 Skt Plug - 97-3106A20-15SZ-621
By Amphenol
Order Code:
ZT3816213S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-7c-7-12-skt-plug-97-3106a20-15sz-621/p/ZT3816213S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 7C 7#12 SKT PLUG - 97-3106A20-15SZ-621
Specifications
Specifications for Ab 7C 7#12 Skt Plug - 97-3106A20-15SZ-621
Connector Style
Plug
Shell Material
Aluminum Alloy
Rotation Angle
280
Connector Type
Circular
Contacts Supplied
Yes
Contact Size
7#12
End Bell Type
Threaded - UNEF - Ext
No. Contacts
7
Contact Plating
Silver
Specification
MIL-DTL-5015
MFR Part No.
APH 97-3106A20-15SZ-621
Amperage Rating
23A
Insert Rotation Keying
Z
Shell Colour
Black
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Insert Arrangement
20-15
Operating Voltage AC
500
Insert Material
Diallyl Phthalate
Orientation
Straight
Shielding
Yes
Shell Plating
Non-Conductive Black Alloy
RoHS Compliant
No
Mounting Type
Cable
Operating Voltage DC
700
Contact Style
Socket
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome