Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
Ab 8C 8#16 Skt Plug - 97-3107A20-7SZ
By Amphenol
Order Code:
ZT3815659S
£45.99
Inc VAT (20%)
£49.99
8% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/ab-8c-8-16-skt-plug-97-3107a20-7sz/p/ZT3815659S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, AB 8C 8#16 SKT PLUG - 97-3107A20-7SZ
Tags:
#ReducedPrice
Specifications
Specifications for Ab 8C 8#16 Skt Plug - 97-3107A20-7SZ
Rotation Angle
280
Orientation
Straight
Amperage Rating
13A
Contacts Supplied
Yes
Contact Style
Socket
Shielding
Yes
Connector Style
Plug
Operating Voltage AC
900/250
Connector Type
Circular
Shell Colour
Olive Drab
Insert Rotation Keying
Z
No. Contacts
8
Insert Material
Diallyl Phthalate
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
End Bell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Operating Voltage DC
1250/700
Contact Material
Brass or Copper Alloy
Contact Plating
Silver
Contact Size
8#16
MFR Part No.
APH 97-3107A20-7SZ
Contact Mating Life
100
Insert Arrangement
20-7
RoHS Compliant
No
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome