Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol 97 Series MIL-DTL-5015
APH97-3106A18-8S - 97-3106A18-8S
By Amphenol
Order Code:
ZT3815982S
£19.99
Inc VAT (20%)
£21.39
6.5% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£19.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/amphenol-97-series-mil-dtl-5015/aph97-3106a18-8s-97-3106a18-8s/p/ZT3815982S
Add to quotation
View all Amphenol 97 Series MIL-DTL-5015
Description
Amphenol, APH97-3106A18-8S - 97-3106A18-8S
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for APH97-3106A18-8S - 97-3106A18-8S
Operating Voltage AC
500
Contact Style
Socket
End Bell Type
Threaded - UNEF - Ext
Amperage Rating
13A
No. Contacts
8
MFR Part No.
APH 97-3106A18-8S
Contact Mating Life
100
Shielding
Yes
Connector Style
Plug
Contact Material
Brass or Copper Alloy
Orientation
Straight
Contact Size
8#16
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
18-Aug
18-8
Contact Plating
Silver
Contacts Supplied
Yes
Shell Colour
Olive Drab
Insert Rotation Keying
Normal
Connector Type
Circular
Termination Method
Solder
RoHS Compliant
No
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome