AC 37C 37#16 SKT PLUG ACC06CFZ28-21S-003

Order Code: ZT1768707S

£139.99 Inc VAT (20%)


Description

RoHS_YN: No
Orientation: Straight
EndBellType: Gland Sealed - Cable Clamp
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 37
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 37#16
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 20,18,16
InsertArrangement: 28-21
InsertMaterial: Neoprene
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Neoprene
AmperageRating: 13A
OperatingVoltage_DC: 700
OperatingVoltage_AC: 500
OperatingTemperature: -67 - +257 (-55 to +125)
InsertRotationKeying: Normal

See full description
Specifications for AC 37C 37#16 SKT PLUG ACC06CFZ28-21S-003
  • Connector Type
    Circular
  • Connector Style
    Plug
  • Amperage Rating
    13A
  • Insert Material
    Neoprene
  • Contact Mating Life
    500
  • Contact Size
    37#16
  • Operating Temperature
    67 - +257 (-55 to +125)
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    Yes
  • Grommet Seal Material
    Neoprene
  • Crimp Wire Gauge
    20, 18, 16
  • Insert Arrangement
    28-21
  • No. Contacts
    37
  • End Bell Type
    Gland Sealed - Cable Clamp
  • Mounting Type
    Cable
  • Insert Rotation Keying
    Normal
  • Contact Plating
    Silver
  • Contact Style
    Socket
  • Orientation
    Straight
  • RoHS Compliant
    No
  • Operating Voltage AC
    500V
  • Operating Voltage DC
    700V
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Shell Colour
    Olive Drab
  • Shell Material
    Aluminum Alloy
  • Terminated Method
    Crimp
  • Sealing
    IP67
  • Shielding
    Yes
  • Product Range
    Amphenol ACS/ACC Series
  • MFR Part No.
    APH ACC06CFZ28-21S-003
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome