AC 3C 3#16S SKT PLUG ACC06E10SL-3S-003

Order Code: ZT1768618S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

RoHS_YN: No
Orientation: Straight
EndBellType: Cable Clamp - Extended
Sealing: Unsealed
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 3
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 3#16S
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 20,18,16
InsertArrangement: 10SL-3
InsertMaterial: Neoprene
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Neoprene
AmperageRating: 13A
OperatingVoltage_DC: 700
OperatingVoltage_AC: 500
OperatingTemperature: -67 - +257 (-55 to +125)
InsertRotationKeying: Normal

See full description
Specifications for AC 3C 3#16S SKT PLUG ACC06E10SL-3S-003
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Amperage Rating
    13A
  • Insert Material
    Neoprene
  • Insert Arrangement
    10SL-3
  • Operating Temperature
    67 - +257 (-55 to +125)
  • Grommet Seal Material
    Neoprene
  • Contact Mating Life
    500
  • Crimp Wire Gauge
    20, 18, 16
  • Contact Plating
    Silver
  • Insert Rotation Keying
    Normal
  • End Bell Type
    Cable Clamp - Extended
  • Contact Style
    Socket
  • Contacts Supplied
    Yes
  • Contact Material
    Copper Alloy
  • Contact Size
    3#16S
  • Operating Voltage AC
    500
  • Mounting Type
    Cable
  • No. Contacts
    3
  • Orientation
    Straight
  • RoHS Compliant
    No
  • Operating Voltage DC
    700V
  • Sealing
    Unsealed
  • Shielding
    Yes
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Shell Material
    Aluminum Alloy
  • Shell Colour
    Olive Drab
  • Terminated Method
    Crimp
  • Product Range
    Amphenol ACS/ACC Series
  • MFR Part No.
    APH ACC06E10SL-3S-003
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome