GT 3C 3#12 PIN PLUG GTSGL08-16-10PX-116

Order Code: ZT2402067S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

RoHS_YN: No
Orientation: Straight
EndBellType: None
Sealing: Unsealed
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 3
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 3#12
ContactMaterial: Copper Alloy
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Solder
CrimpWireGauge: 14,12
InsertArrangement: 44850
InsertMaterial: Neoprene
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Neoprene
AmperageRating: 23A
OperatingVoltage_DC: 700
OperatingVoltage_AC: 500
OperatingTemperature: -67 - +257 (-55 to +125)
InsertRotationKeying: X
RotationAngle: 180

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome