Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 10C 10#16 Skt Plug - AIT6-18-1SS-B30
By Amphenol
Order Code:
ZT3866457S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-10c-10-16-skt-plug-ait6-18-1ss-b30/p/ZT3866457S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 10C 10#16 SKT PLUG - AIT6-18-1SS-B30
Specifications
Specifications for ER 10C 10#16 Skt Plug - AIT6-18-1SS-B30
Connector Style
Plug
Operating Temperature
67 - +257 (-55 to +125)
Contact Mating Life
500
Orientation
Straight
Contact Material
Copper Alloy
No. Contacts
10
Contact Plating
Gold
Insert Rotation Keying
Normal
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contact Size
10#16
Insert Arrangement
18-1
Operating Voltage DC
700 (B, C, F, G) 250 (all others)
Specification
MIL-DTL-5015 Style
Amperage Rating
13A
Contacts Supplied
Yes
Contact Style
Socket
Operating Voltage AC
500 (B, C, F, G) 200 (all others)
Shell Colour
Olive Drab
Sealing
Unsealed
Mounting Type
Cable
Grommet Seal Material
Neoprene
Connector Type
Connector Circular
MFR Part No.
APH AIT6-18-1SS-B30
Shielding
Yes
Insert Material
Neoprene
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome