Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 20C 20#16 Pin Plug - AIT6-28-16PYS
By Amphenol
Order Code:
ZT3867127S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 +
£42.23
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-20c-20-16-pin-plug-ait6-28-16pys/p/ZT3867127S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 20C 20#16 PIN PLUG - AIT6-28-16PYS
Tags:
#BulkDiscount
Specifications
Specifications for ER 20C 20#16 Pin Plug - AIT6-28-16PYS
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Shell Colour
Olive Drab
Insert Rotation Keying
Y
Operating Voltage AC
500
Connector Type
Circular
Contact Mating Life
500
No. Contacts
20
Shell Material
Aluminum Alloy
MFR Part No.
APH AIT6-28-16PYS
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
700
Grommet Seal Material
Neoprene
Contact Material
Copper Alloy
Connector Style
Plug
Insert Arrangement
28-16
Mounting Type
Cable
Shielding
Yes
Contact Size
20#16
Operating Temperature
67 - +257 (-55 to +125)
Contacts Supplied
Yes
Sealing
Unsealed
RoHS Compliant
No
Termination Method
Solder
Contact Plating
Silver
Rotation Angle
250
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome