Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 26C 26#16 Pin Plug - AIT6E28-12PS
By Amphenol
Order Code:
ZT3865774S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-26c-26-16-pin-plug-ait6e28-12ps/p/ZT3865774S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 26C 26#16 PIN PLUG - AIT6E28-12PS
Specifications
Specifications for ER 26C 26#16 Pin Plug - AIT6E28-12PS
Insert Arrangement
28-12
Operating Voltage AC
500
Contact Material
Copper Alloy
Shell Colour
Olive Drab
Contact Mating Life
500
Mounting Type
Cable
Contact Plating
Silver
Operating Voltage DC
700
Sealing
Meets IP67
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation Keying
Normal
Contacts Supplied
Yes
Grommet Seal Material
Neoprene
No. Contacts
26
Amperage Rating
13A
Operating Temperature
67 - +257 (-55 to +125)
MFR Part No.
APH AIT6E28-12PS
Contact Size
26#16
Orientation
Straight
End Bell Type
Environmental - Cable Clamp
RoHS Compliant
No
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome