Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 47C 40#16 7#12 Pin Plug - AIT6E36-7PC
By Amphenol
Order Code:
ZT3866444S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-47c-40-16-7-12-pin-plug-ait6e36-7pc/p/ZT3866444S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 47C 40#16 7#12 PIN PLUG - AIT6E36-7PC
Specifications
Specifications for ER 47C 40#16 7#12 Pin Plug - AIT6E36-7PC
Contact Size
40#16, 7#12
Orientation
Straight
Operating Temperature
67 - +257 (-55 to +125)
Shielding
Yes
Operating Voltage AC
500
Shell Colour
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
13A & 23A
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
End Bell Type
Environmental - Cable Clamp
Insert Rotation Keying
Normal
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Arrangement
36-7
Contact Style
Pin
MFR Part No.
APH AIT6E36-7PC
Contact Material
Copper Alloy
Connector Type
Circular
Contact Mating Life
500
Sealing
Meets IP67
Grommet Seal Material
Neoprene
RoHS Compliant
No
Termination Method
Crimp
No. Contacts
47
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome