Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 7C 7#8 Skt Plug - AIT6E24-10SC
By Amphenol
Order Code:
ZT3865612S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-7c-7-8-skt-plug-ait6e24-10sc/p/ZT3865612S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 7C 7#8 SKT PLUG - AIT6E24-10SC
Specifications
Specifications for ER 7C 7#8 Skt Plug - AIT6E24-10SC
Specification
MIL-DTL-5015 Style
Contact Style
Socket
Insert Rotation Keying
Normal
Grommet Seal Material
Neoprene
Insert Arrangement
24-10
Orientation
Straight
Sealing
Meets IP67
Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Amperage Rating
46A
Contacts Supplied
Yes
Operating Voltage DC
700
Shielding
Yes
Contact Plating
Silver
MFR Part No.
APH AIT6E24-10SC
Operating Voltage AC
500
Mounting Type
Cable
Crimp Wire Gauge
8
Insert Material
Neoprene
End Bell Type
Environmental - Cable Clamp
Contact Mating Life
500
No. Contacts
7
Operating Temperature
67 - +257 (-55 to +125)
Shell Colour
Olive Drab
Contact Size
7#8
Termination Method
Crimp
RoHS Compliant
No