Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol AIT & MS Series MIL-DTL-5015
ER 8C 8#16 Pin Plug - AIT6E20-7PS-B30
By Amphenol
Order Code:
ZT3865503S
£56.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
56.99
https://www.zoro.co.uk/shop/connectors/amphenol-ait-and-ms-series-mil-dtl-5015/er-8c-8-16-pin-plug-ait6e20-7ps-b30/p/ZT3865503S
Add to quotation
View all Amphenol AIT & MS Series MIL-DTL-5015
Description
Amphenol, ER 8C 8#16 PIN PLUG - AIT6E20-7PS-B30
Specifications
Specifications for ER 8C 8#16 Pin Plug - AIT6E20-7PS-B30
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
MFR Part No.
APH AIT6E20-7PS-B30
Connector Style
Plug
Shielding
Yes
No. Contacts
8
Connector Type
Circular
Insert Material
Neoprene
Grommet Seal Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Contact Style
Pin
Sealing
Meets IP67
Operating Temperature
67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation Keying
Normal
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
Contact Plating
Gold
End Bell Type
Environmental - Cable Clamp
Contact Size
8#16
Contacts Supplied
Yes
RoHS Compliant
No
Insert Arrangement
20-7
Termination Method
Solder
Mounting Type
Cable