Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
10 ER PT 10 CABLE CLAMP BUSHIN M10-036565-101
By Amphenol
Order Code:
ZT2408435S
£3.59
Inc VAT (20%)
£4.19
14% off
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/10-er-pt-10-cable-clamp-bushin-m10-036565-101/p/ZT2408435S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Clamp
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 10 ER PT 10 CABLE CLAMP BUSHIN M10-036565-101
Connector Type
Clamp
Specification
MIL-DTL-26482 Style
MFR Part No.
APH M10-036565-101
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome