Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
16 10-825925-006 C10-825925-006
By Amphenol
Order Code:
ZT1851086S
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
1.39
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/16-10-825925-006-c10-825925-006/p/ZT1851086S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Washer
Tags:
#BulkDiscount
Specifications
Specifications for 16 10-825925-006 C10-825925-006
Connector Type
Washer
Specification
MIL-DTL-5015 Style
Product Range
Amphenol SurLok Plus Series
MFR Part No.
APH C10-825925-006
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome