Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
18 ER PT 18 .500 CABL CLA BUSH M10-036565-183
By Amphenol
Order Code:
ZT2408417S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.75
6%
20 +
£3.51
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/18-er-pt-18-500-cabl-cla-bush-m10-036565-183/p/ZT2408417S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Connector Circular
Tags:
#BulkDiscount
Specifications
Specifications for 18 ER PT 18 .500 CABL CLA BUSH M10-036565-183
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
MFR Part No.
APH M10-036565-183
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome