Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
22 ER PT 22 .800 CABL CLA BUSH M10-036565-232
By Amphenol
Order Code:
ZT2408526S
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/22-er-pt-22-800-cabl-cla-bush-m10-036565-232/p/ZT2408526S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Connector Circular
Specifications
Specifications for 22 ER PT 22 .800 CABL CLA BUSH M10-036565-232
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Style
MFR Part No.
APH M10-036565-232
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome