Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
3057 C/C 24 & 28 023 C10-824849-016
By Amphenol
Order Code:
ZT1851085S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/3057-c-c-24-and-28-023-c10-824849-016/p/ZT1851085S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Clamp
Specifications
Specifications for 3057 C/C 24 & 28 023 C10-824849-016
Connector Type
Clamp
Specification
MIL-DTL-5015 Style
Product Range
Amphenol SurLok Plus Series
MFR Part No.
APH C10-824849-016
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome