CD-14BFFA-LL7001 CD-14BFFA-LL7001

Order Code: ZT1851283S

£25.99 Inc VAT (20%)


Description

RoHS_YN: Yes
Orientation: Straight
EndBellType: Straight
Sealing: IP67
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 14
ContactsSupplied: Yes
ContactStyle: Socket
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 1000
TerminationMethod: Solder
InsertArrangement: 14
InsertMaterial: Nylon
ShellMaterial: Nylon
ShellPlating: No Plating
ShellColor: Black
AmperageRating: 5A
OperatingTemperature: -40

See full description
Specifications for CD-14BFFA-LL7001 CD-14BFFA-LL7001
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Connector Type
    Circular
  • Contact Style
    Socket
  • No. Contacts
    14
  • Mounting Type
    Cable
  • Contact Mating Life
    1000
  • Contact Plating
    Gold
  • Contact Material
    Copper Alloy
  • Operating Temperature
    40
  • Contacts Supplied
    Yes
  • Insert Material
    Nylon
  • End Bell Type
    Straight
  • Insert Arrangement
    14
  • RoHS Compliant
    Yes
  • Orientation
    Straight
  • Shell Plating
    No Plating
  • Terminated Method
    Solder
  • Sealing
    IP67
  • Shell Material
    Nylon
  • Shielding
    No
  • Shell Colour
    Black
  • MFR Part No.
    APH CD-14BFFA-LL7001
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome