Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
ePower-lite Rec. 3way 4mm2 ELR3A02
By Amphenol
Order Code:
ZT1858753S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.12
5%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/epower-lite-rec-3way-4mm2-elr3a02/p/ZT1858753S
Add to quotation
View all Amphenol C10 Series
Description
Amphenol ePower-lite Rec. 3way 4mm2
Tags:
#BulkDiscount
Specifications
Specifications for ePower-lite Rec. 3way 4mm2 ELR3A02
MFR Part No.
APH ELR3A02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome