HVSL 5.8MM 2C B-MNT RECP 6MM2 HVSL630022A106

Order Code: ZT2408386S

£17.99 Inc VAT (20%)


Description

RoHS_YN: Yes
Sealing: IP67
Shielding: Yes
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Box Mount
NumOfContacts: 2
ContactsSupplied: Yes
ContactStyle: Pin
ContactMaterial: Copper Alloy
ContactPlating: Silver
ShellMaterial: Composite
ShellPlating: No Plating
ShellColor: Orange
AmperageRating: 40A
OperatingVoltage_AC: 800
OperatingTemperature: -40F - +257F (-40C - +125C)
InsertRotationKeying: A

See full description
Specifications for HVSL 5.8MM 2C B-MNT RECP 6MM2 HVSL630022A106
  • Connector Style
    Receptacle
  • Connector Type
    Rectangular
  • Amperage Rating
    40A
  • Contacts Supplied
    Yes
  • Insert Rotation Keying
    A
  • Operating Voltage AC
    800
  • Contact Material
    Copper Alloy
  • Mounting Type
    Box Mount
  • Contact Plating
    Silver
  • Contact Style
    PIN
  • Operating Temperature
    40F - +257F (-40C - +125C)
  • No. Contacts
    2
  • Sealing
    IP67
  • Shell Colour
    Orange
  • Shielding
    Yes
  • Shell Plating
    No Plating
  • Shell Material
    Composite
  • RoHS Compliant
    Yes
  • MFR Part No.
    APH HVSL630022A106

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome