LMS SIZE 22 SKT CON LMD-4122-96LD

Order Code: ZT2408360S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

RoHS_YN: Yes
ContactStyle: Socket
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 250
TerminationMethod: Crimp
CrimpWireGauge: 28.26.24.22
AmperageRating: 5A
OperatingTemperature: -67 to +257 (-65 to +125)

See full description
Specifications for LMS SIZE 22 SKT CON LMD-4122-96LD
  • Amperage Rating
    5A
  • Contact Plating
    50 microinches Gold Plate
  • Contact Mating Life
    250
  • Operating Temperature
    67 to +257 (-65 to +125)
  • Crimp Wire Gauge
    28.26.24.22
  • Contact Material
    Copper Alloy
  • Contact Style
    Socket
  • RoHS Compliant
    Yes
  • Terminated Method
    Crimp
  • MFR Part No.
    APH LMD-4122-96LD
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome