MICRO-AB USB PANEL20MAB F IPX8 MUC-20PFFR-JS8A02

Order Code: ZT2408335S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 +£4.3912%


Description

RoHS_YN: Yes
EndBellType: Square
Sealing: IP68
Shielding: No
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Front Mount
NumOfContacts: 1
ContactsSupplied: Yes
ContactStyle: Socket
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 10000
TerminationMethod: 180 PCB Type
InsertArrangement: 1
InsertMaterial: Nylon
ShellMaterial: Stainless Steel
ShellPlating: Gold
ShellColor: Gold
GrommetSealMaterial: Silicone
AmperageRating: 1.8A
OperatingTemperature: -22F to +-185F (-30C~85C)

See full description
Specifications for MICRO-AB USB PANEL20MAB F IPX8 MUC-20PFFR-JS8A02
  • Connector Type
    Circular
  • Amperage Rating
    1.8A
  • Connector Style
    Receptacle
  • Insert Arrangement
    1
  • Grommet Seal Material
    Silicone
  • No. Contacts
    1
  • Contacts Supplied
    Yes
  • Contact Mating Life
    10000
  • Mounting Type
    Front Mount
  • End Bell Type
    Square
  • Contact Style
    Socket
  • Operating Temperature
    22F to +-185F (-30C~85C)
  • Insert Material
    Nylon
  • Contact Material
    Copper Alloy
  • Contact Plating
    Gold
  • Shell Material
    Stainless Steel
  • Terminated Method
    180 PCB Type
  • Shell Colour
    Gold
  • Shell Plating
    Gold
  • Sealing
    IP68
  • Shielding
    No
  • RoHS Compliant
    Yes
  • MFR Part No.
    APH MUC-20PFFR-JS8A02
  • Termination Method
    180 PCB Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome